Beli pompa koshin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Koshin Hand-operated Drum Pump LP-32 PartsDeskripsi:Parts for Koshin High Litter Pump LP-32atribut:
- Standard: ADC
- Suitable For: LP-32-AAA-5 LP-32-AAC-0
- Engineering Drawing Part No.: 1
- Part Number: 3800101
- Koshin Pump Engine for Dirty Water (Pompa Alkon Air Kotor)Deskripsi:The Koshin STV-50X motor pump for moderately contaminated water is characterised by low fuel consumption and a low noise level; It is designed for processing water with a maximum particle size of 8 mm; It is suitable for water supply and construction. The mechanical seal is made of silicon carbide, which significantly increases the service life of the motor pump; The robust frame facilitates transportatribut:
- Connection Thread: Outer Pipe Thread
- Cubic Capacity (cm³): 179
- Impeller & Volute Casing: FCD450
- Maximum Power (PS): 4.8
- Maximum Power (kW): 3.5
- Maximum Power (rpm): 3600
- Maximum Suction Height (M): 8
- Mechanical Seal: SiC (silicon carbide) x SiC
- Motor: Koshin K180
- Motor Type: Air-cooled 4-stroke gasoline engine
- Rated Power (HP): 4.2
- Rated Power (kW): 3.1
- Rated Power (rpm): 3600
- Total Head (m): 26
- Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- Koshin Gear Pump For Oil GL Pump GLB SeriesDeskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.atribut:
- Normal Pressure (MPa): 0.1-0.5
- Motor: 4 Phase
- Koshin Pump Drum Hand Operated High Liter (Pompa Tangan / Pompa Drum Manual)Deskripsi:Discharges 1 liter per revolution! Sucks up one 200L drum in just 2 minutes. When using heavy oil A, it will vary depending on the manufacturer and additives, but as a guideline, it can be used when the oil temperature is 10°C or higher. Ideal for transferring and refueling low-viscosity oils such as kerosene, diesel, and heavy oil A. Low-viscosity oils such as kerosene, diesel, and heavy oil A. Suction strainer: 60 meshatribut:
- Solution used: Kerosene, diesel, heavy oil A, etc
- Maximum Discharge Amount: 1 rotation/1L (standard use 100L/min)
- Accessories: Discharge hose band
- Type: Manual Drum Pump
- Discharge Port Diameter (mm): 32
- Discharge Hose (mm): 32×1275
- Part Number: 112-2282 (1122282)
- Part Number 2: 64-6358-26
- Strainer: 60 mesh (polyethylene)
- Suction Pipe (mm x t): 32x1.6
- TRUSCO Number: 112-2282
- Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.atribut:
- Type: Self Priming, Centrifugal pump
- Max. Suction Head Lift (m): 7.5
- Air Cleaner: Semi Dry Type
- Bore and Stroke (mm): 68x45
- Compression Ratio: 8.5
- Displacement (cm³): 163
- Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
- Fuel Consumption (L/hour): 1.4
- Fuel Tank Capacity (L): 3.1
- Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
- Maximum Net Torque (N m): 10.3
- Net Power Output (kW): 3.6
- Oil Capacity (L): 0.58
- TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)atribut:
- Inlet (mm): M32x1.5
- Outlet (mm): M25x1.5
- Southern Cross Pump Centrifugal (Pompa Sentrifugal)atribut:
- Material: CI/CI/SS
- Seal: Mechanical Seal
- Impeller: Closed
- SUPRA (Pump) Pump Engine Irrigation (Pompa Alkon)Deskripsi:Forced air - cooled, 4-strokes, OHV single cylinderatribut:
- Power Output (HP): 6.5
- Pump Lift (m): 28
- Suction Height (m): 7
- Maximum Pump Output (L/minute): 1100
- Diameter Inlet & Outlet (inch): 3 (75mm)
- Dimensions (mm): 520x380x470
- Fuel Capacity (L): 3.6
- Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)atribut:
- Dimensions (mm): H 580
- Packing Dimensions (mm): 645 x 325 x 855
- Volume (m³): 0.179
- Koshin Hand-operated Drum Pump LP-32 PartsDeskripsi:Parts for Koshin High Litter Pump LP-32For parts replacement* Please check the model and applicable parts carefully before purchasing. * Since it is sold in units of one, please check the required quantity carefully before purchasing.atribut:
- Suitable For: LP-32-AAA-5 LP-32-AAC-0
- Koshin Pump Engine for Clear Water (Pompa Alkon)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjir
- Koshin Gear Pump for Oil GL Pump GLB SeriesDeskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence. A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil. Suitable for pushing up to high places and long-distance transportation.For transfer of kerosene, light oil, heavy fuel oil A, etc.* Please check the model size carefully before purchasing. * Please prepare a general-purpose motor, etc. separately as it cannot be used with this machine alone.atribut:
- Suitable Liquid: Kerosene, light oil, heavy fuel oil A, machine oil (medium viscosity oil up to 500 mm 2 / s)
- Koshin Pump Engine for Clear Water (Pompa Alkon)Deskripsi:Characteristic:-New Koshin Diesel Engine KD300-Guaranteed 8M suction power-For ships and marinas.-Diesel fuel enables the use of a single fuel on board a ship.-Diesel fuel is highly flammable.-The pump was specially developed for use on ships.-Suitable for mining, shipbuilding, firefighting and construction sitesSEV-50D clear water pump is a high quality pump, made in Japan. With the new Koshin KD300 diesel engine, it offers a guaranteed suction power of 8 meters. This pump is perfect for mining, shipbuilding, firefighting and construction sites. With a connection diameter of 50mm (2″) and a male BSP pipe thread, it is easy to install. Total head is an impressive 104 feet (32 meters) and discharge volume is 166 U.S. gallons per minute (630 liters per minute). This pump is powerful and reliable, ideal for demanding tasks in various industries. Invest in the SEV-50D clear water pump and overcome any challenge effortlessly.atribut:
- Connection Thread: Outer Pipe Thread BSP
- Displacement (cm³): 296
- Maximum Power (kW): 4.4
- Maximum Power (rpm): 3600
- Maximum Suction Height (ft): 26
- Maximum Suction Height (mm): 8
- Motor: Koshin KD300
- Motor Type: Forced air-cooled 4-stroke diesel engine
- Rated Power (HP): 5.4
- Rated Power (kW): 4
- Rated Power (rpm): 3600
- YamamaxPRO Pump Engine Diesel for Irrigation (Pompa Alkon)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- In/Out (inch): 2
- Push (M): 55
- Suction Power (m): 8
- Discharge (m³/hour): 32
- Engine (Hp): 7.5
- Displacement (cc): 212
- Speed (rpm): 3600
- ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Deskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
Daftar Harga pompa koshin Terbaru October 2026
| Koshin Hand-operated Drum Pump LP-32 Parts | Rp309.900 |
| Koshin Pump Engine for Dirty Water (Pompa Alkon Air Kotor) | Rp6.599.900 |
| Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum) | Rp2.499.900 |
| Koshin Gear Pump For Oil GL Pump GLB Series | Rp17.999.900 |
| Koshin Pump Drum Hand Operated High Liter (Pompa Tangan / Pompa Drum Manual) | Rp7.199.900 |
| Honda Power Product Pump Engine for Irrigation (Pompa Alkon) | Rp6.599.900 |
| TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual) | Rp389.900 |
| JAKEMY Screwdriver Set (Obeng) | Rp73.900 |
| Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual) | Rp479.900 |
| Southern Cross Pump Centrifugal (Pompa Sentrifugal) | Rp22.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/ioP111358672-1.jpg)
/6oP102027240-3.jpg)

/dgP111108484-2.jpg)
/chP105472449-1.jpg)
/1fP105716051-2.jpg)
/rfP107837987-2.jpg)
/3aP105703118-1.jpg)
/kwP109118752-1.jpg)
/7fP106598267-4.jpg)
%20Pump%20Engine%20Irrigation%20(Pompa%20Alkon)/2wP111082104-1.jpg)
/3tP104712137-2.jpg)
/5rP105252207-2.jpg)

/f0P105539540-1.jpg)

/j6P111358690-1.jpg)
/g0P105875576-1.jpg)
/ghP109539593-54.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)